Shop All Portable Electric Heaters
Hargrove
Hargrove RSTPB-18NG 18 in. Thermocouple & Pilot Burner Assembly - Natural Gas
Mfr # RSTPB-18NG
Zoro # G704131649
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hargrove
- MFR # RSTPB-18NG
- Zoro # G704131649
- Country of Origin China
- Category Portable Electric Heaters
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Thermocouple & Pilot Burner Assembly
- NA - Use With CPE
- Size: 18 in.
- Dimension: 18 x 1 x 1 in.
- Capacity: 89 oz
- Fuel Type: Natural Gas
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" (284-160-160)
- DANFOSS R404A/R507 75 Tuae (068U2303)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in Clear, 5PK (401028)
- LEGEND VALVE ADPT 1-1/4 SWT PR FOR BODY B (800-876S)
- KING ELECTRIC Kb PlatinumX Unit Heater, 240V 5KW 1Ph, 24V Control (KB2405-1-PLTMX)
- KING ELECTRIC Kbp Unit Heater 240V 5700W (KBP2406)
- LASKO Desktop Air Purifier, HF11200 (HF11200)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- DO IT BEST Portable Heater (NF15-9BJB)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-66-208V-SS)
- MR. HEATER Forced Air Electric Heater, 3.6kW / 12, 28 (MH360FAET)
- Hargrove Heaters & Furnaces