Shop All Portable Electric Heaters
Hargrove
Hargrove RSTPB-18LP 18 in. Thermocouple & Pilot Burner Assembly - Liquid Propane
Mfr # RSTPB-18LP
Zoro # G304131636
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hargrove
- MFR # RSTPB-18LP
- Zoro # G304131636
- Country of Origin China
- Category Portable Electric Heaters
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Thermocouple & Pilot Burner Assembly
- LP - Use With CPE
- Size: 18 in.
- Dimension: 18 x 1 x 1 in.
- Capacity: 89 oz
- Fuel Type: Liquid Propane
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 14", PK2 (ALRD14-2PK)
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- AIR HANDLER 30 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U592)
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FA25X25X2_6)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- LASKO 30 in. Tower Heater with Remote (CT30750)
- DAYTON Portable Electric Jobsite & Garage Heater, 1500/1300, 120V AC (3VU33)
- BEST COMFORT 1500W 120V Recirculating Utility Electric Space Heater (UH-02)
- FOSTORIA Electric Infrared Heater, 277V AC, 1 Phase (OCH2-66-277V-SS)
- VORNADO 1500W 120V VH2 Whole Room Electric Space Heater (EH1-0020-25 VH2)
- GLOBAL EQUIPMENT Unit Heater, Horizontal or Vertical Downflow, Multi-Watt, 10-7.5KW, 208-240V (PU-102XY)
- Hargrove Portable Electric Heaters