Shop All Swabs and Applicators
Hardwood
Puritan 6 In Small Cotton Swab, PK 1000
Mfr # 868-WCS
Zoro # G4987194
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sterile
- Application Cleaning Sensors and Components, General Purpose, Removing Oil or Dirt From Machine Parts, Used for Cleaning Medical Devices
- Head Material Cotton
- Handle Material Wood
- Head Width 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardwood
- MFR # 868-WCS
- Zoro # G4987194
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Head Width | 0.141 in |
Overall Length | 6 in |
Head Length | 0.437 in |
Details
Item | Puritan 6 In Small Cotton Swab,Pk 1000 |
Type | Non-Sterile |
Application | Cleaning Sensors and Components, General Purpose, Removing Oil or Dirt From Machine Parts, Used for Cleaning Medical Devices |
Head Material | Cotton |
Handle Material | Wood |
Product Type | Non-Sterile |
Description
Puritan 6 In Small Cotton Swab,Pk 1000, Handle Material Wood, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Sweatband, For Optrel Welding Helmet (5004.020)
- BLUE DEMON SS TIG, Welding Rod, 0.035X36", 10lb. Box (ER308L-035-10T)
- WELLER Desoldering Pump, 11.25 In L, 4.5 In W (7874B)
- MILLER ELECTRIC Water Hose, 12.5 Ft (3.8m), Braided Rubber (45V07RBB)
- HARDWOOD Puritan 6 In Lint Free Standard, PK 1000 (876-WC)
- HARDWOOD Puritan 6 In Double-Ended Cotton, PK 500 (821-WC DBL)
- HARDWOOD PurSwab 5 In Foam Swab, Rectangul, PK 50 (1805-PF RECT)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- MEDLINE Sterile Cotton-Tip Applicators, 6", PK200 (MDS202000)
- TECHSPRAY TechSwabs, Mini-Tip, 3/16 x 4 In, PK50 (2307-50)
- BLACK SWAN Cement Swab - 2-7/8" Opening gal. (11120)
- Hardwood Swabs and Applicators