Shop All Swabs and Applicators
Hardwood
Puritan 6 In Lint Free Standard, PK 1000
Mfr # 876-WC
Zoro # G4943033
product price: $36.75
/pk 1000, $0.04/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardwood
- MFR # 876-WC
- Zoro # G4943033
- Country of Origin United States
- Category Swabs and Applicators
Details
Item | Puritan 6 In Lint Free Standard,Pk 1000 |
Description
Puritan 6 In Lint Free Standard,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, TIG Weld Rod, .063x36", 10lb. (ER70S2-063-10T)
- ESAB Coreshield 11 045x33/AWS-AWSE71T-11 (242201408)
- WELLER Solder Tip, Screwdriver, .80mm (ETJ)
- HOT MAX 10' Extension Propane Gas Hose, 350 PSI Rated (24200)
- HARDWOOD Puritan 6 In Double-Ended Cotton, PK 500 (821-WC DBL)
- HARDWOOD Puritan 6 In Small Cotton Swab, PK 1000 (868-WCS)
- HARDWOOD PurSwab 5 In Foam Swab, Rectangul, PK 50 (1805-PF RECT)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK100 (2300-100)
- VIEGA Ball Valve, P:1/2, Hose:3/4 (79875)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- TECHSPRAY TechSwabs, Mini-Tip, 3/16 x 4 In, PK50 (2307-50)
- Hardwood Swabs and Applicators