Shop All Electric Strikes
Hardware Resources
Zinc Finish Strike Plate for Magnetic Catches
Mfr # 506S1
Zoro # G003927936
product price: $0.16
/ea
Sold in multiples of 56 for $8.96
$8.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Width 7/8"
- Length 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 506S1
- Zoro # G003927936
- UPC # 840002513876
- Country of Origin China
- Category Electric Strikes
Dimensions
Width | 7/8" |
Length | 1-3/16" |
Details
Finish | Zinc |
Material | Steel |
Description
• Recommended screw ; #5 x 5/8" flat head
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urbano Crema 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0521)
- VON DUPRIN Exit Device Trim (360L-BE-06 26D LHR)
- HES Electric Cabinet Locks (610 HES)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- HARDWARE RESOURCES 15 lb. White Single Magnetic Catch with Zinc Strike and Screws (50631)
- HARDWARE RESOURCES Bronze Strike Plate for Magnetic Catches (506S2)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Polished Brass (RC01-PB)
- HARDWARE RESOURCES 8 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50635)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- TRINE Electric Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Secure, (4100DBDL-32D-RH)
- Hardware Resources Electromagnetic Locking Systems