Shop All Shelf Brackets
Hardware Resources
Zinc Finish 5 mmx24 mm Straight Pin
Mfr # 1402ZN
Zoro # G803853060
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1402ZN
- Zoro # G803853060
- UPC # 840002515696
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 24 mm |
Details
Material | Steel |
Finish | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl Pivot Assembly, 180 Deg W/L-Handles (40-4453-BLACK)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 10 in H, Clear (QUS260CL)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and White Sleeve (1708WBN)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- HARDWARE RESOURCES 12" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12WH)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBHWH)
- Hardware Resources Shelf Brackets