Shop All Shelf Brackets
Hardware Resources
Zinc Finish 5 mmx16 mm Duplo Pin
Mfr # 1401ZN
Zoro # G603853048
product price: $38.93
/ea
$38.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 16 mm
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1401ZN
- Zoro # G603853048
- UPC # 840002515689
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 16 mm |
Details
Material | Steel |
Finish | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Dressing Room Hook, Chrome, Silver, 100PK (FR3)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- HARDWARE RESOURCES 16" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16WH)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- KNAPE & VOGT 10 DBL Shelf Bracket (BK-0102)
- Hardware Resources Shelf Brackets