Shop All Cabinet Organization & Accessories
Hardware Resources
Wire Cookware Lid Pullout
Mfr # MPLO215-R
Zoro # G403886963
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 5-3/8"
- Width 11-3/8"
- Features Add functionality to your cabinet with a lid pullout organizer. Designed for a 12" cabinet opening this organizer easily installs with just four screws to the bottom of the cabinet or fixed shelf. Holds seven lids.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # MPLO215-R
- Zoro # G403886963
- UPC # 843512062490
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 5-3/8" |
Width | 11-3/8" |
Details
Material | Steel |
Features | Add functionality to your cabinet with a lid pullout organizer. Designed for a 12" cabinet opening this organizer easily installs with just four screws to the bottom of the cabinet or fixed shelf. Holds seven lids. |
Description
Add functionality to your cabinet with a lid pullout organizer. Designed for a 12" cabinet opening, this organizer easily installs with just four screws to the bottom of the cabinet or fixed shelf. Holds seven lids.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Urgent Report (EB801-888)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Beaded Spade Cabinet Pull - 4354-MB, 5PK (4354-MB-5)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5069 (5069.031.MR)
- HARDWARE RESOURCES 2 Quart Stainless Steel Utensil Canister (UCSS-46)
- HARDWARE RESOURCES 24" Pie-Cut Two-Shelf Plastic Lazy Susan Set (PLSP24)
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 15" Opening (CAN-TMDSC-15)
- HARDWARE RESOURCES 18" Polished Chrome Metal Wire Tray Divider (TD18-PC)
- HARDWARE RESOURCES Lazy Susan Pole System for Two Kidney Shelves (LSP2)
- HARDWARE RESOURCES Single 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes Black Can (CDM-WBMS35B)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Casserole Dish wSoft Close (4CDS-18SC-1)
- Hardware Resources Cabinet Organization & Accessories