Shop All Surface Hinges
Hardware Resources
White 3" Loose Pin Non-Mortise Hinge with 3 Slots
Mfr # 9806WH
Zoro # G903853021
product price: $1.32
/ea
Sold in multiples of 50 for $66.00
$66.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish White
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9806WH
- Zoro # G903853021
- UPC # 840002530354
- Country of Origin China
- Category Surface Hinges
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | White |
Description
• White 3" Loose Pin Non Mortise Hinge with 3 Slots
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Lever Lockset, 12 Design (12/00.PR32D)
- LUCKY LINE Key Ring, 2 in Ring Size, 25 PK (7020025)
- IVES Zinc Plated Bolt SB453TB2C8 (SB.10245)
- VON DUPRIN Rectifier SO12VAC (SO12VAC)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Satin Nickel (P5011SN-R)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot (9805DACM)
- HARDWARE RESOURCES Button Catch Reverse Clip L Mount - Zinc Receiver (50600)
- HARDWARE RESOURCES Traditional 3/8In. Inset Hinge W/ Semi-Concealed Frame Wing, Antique Brass (P5922AB-R)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Loose Pin Non-Mortise Hinge 4 Hole (9500DACM)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802DACM)
- KIPP Hinge W. Adj. Friction, Form:A Holes 55X65, A1=38, B1=48, Aluminum Black (K1196.55651)
- Hardware Resources Surface Hinges