Shop All Butt Hinges
Hardware Resources
White 2-1/2"x2" Radius Butt Hinge
Mfr # 33529WH
Zoro # G903851928
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Steel
- Length 2-1/2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33529WH
- Zoro # G903851928
- UPC # 840002530842
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 2" |
Details
Finish | White |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB28)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (1733A)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527BN)
- HARDWARE RESOURCES White 2-1/2"x2-1/2" Swaged Butt Hinge (33524WH)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- HARDWARE RESOURCES Off White 2-1/2"x2-1/2" Swaged Butt Hinge (33524OWH)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- HARDWARE RESOURCES Dark Antique Copper Machined 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550DACM)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TA2314 4-1/2X4-1/2 26D)
- Hardware Resources Door Hinges