Shop All Butt Hinges
Hardware Resources
White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge
Mfr # 33527WH
Zoro # G403851916
product price: $1.49
/ea
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Steel
- Length 2-1/2"
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33527WH
- Zoro # G403851916
- UPC # 840002533249
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 1-1/2" |
Details
Finish | White |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/4 in. L Zinc-Plated Iron Bolt Snap 100 lb (T7605811)
- PALISADE Vinyl L-Trim 94"L in Rain Cloud, PK5 (19107PK)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE26D)
- GM OEM:REF2019-2021 GMC / 4-Button Keyless Entry Remote / PN84209237 / M3N-32337200 (OR-GM127)
- HARDWARE RESOURCES Brushed Chrome 2-1/2"x2-1/2" Swaged Butt Hinge (33524BC)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530AB)
- HARDWARE RESOURCES Dark Antique Copper Machined 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550DACM)
- HARDWARE RESOURCES Primer 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530PR)
- HARDWARE RESOURCES Radius Butt Hinge (33529BC)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530BWH)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- Hardware Resources Door Hinges