Shop All Trash Can Lids
Hardware Resources
Trash Can Ring, Ring, Steel
Mfr # TCR66-SS
Zoro # G303927919
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ring
- Material Steel
- Height 6"
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # TCR66-SS
- Zoro # G303927919
- UPC # 840002513654
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 6" |
Length | 6 in |
Details
Color | Ring |
Material | Steel |
Item | Trash Can Ring |
Description
• Material: Brushed Stainless Steel • Grommet Diameter - 6-5/8" (169 mm) • Drilling hole diameter - 5-15/16" (152 mm)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Lemon Scent Furniture Polish 9.7 oz Spray (72372)
- MICRELL 1 gal. Liquid Hand Soap Jug (9755-04)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ12)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- HARDWARE RESOURCES 8" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR8-SS)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Red, Resin, 0 Openings (FG261960RED)
- VESTIL DRUM RECYCLING LID FLAPS 55 GAL BLUE (DC-P-55-CANF-BU)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- Hardware Resources Trash Can Lids