Shop All Cabinet Hinges
Hardware Resources
Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Polished Chrome
Mfr # P5922PC
Zoro # G603848358
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # P5922PC
- Zoro # G603848358
- UPC # 843512008832
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Chrome |
Description
• Traditional 3/8” inset hinge with semi-concealed frame wing • Steel construction with reliable power pack for firm self-closure • Comes with 4 - #5 x 5/8" Oval Head Screws, 6 - #6 x 1/2" Flat Head Screws and 2 Flat Form Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Handicap Door Access Switch, Push Button (59-H)
- RENIN Renin 72 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2030BWFGE072080)
- EMTEK Satin Nickel Hinge 91033US15 (91033US15)
- MSI Havenwood Dove 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0312)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate Recommended for 125° Hinge for 500 Series Euro Hinges (400.3723.75)
- HARDWARE RESOURCES 110° Full Overlay Cam Adjustable Standard Duty Free-Swinging Hinge with Press-in 8 mm Dowels (500.0141.75)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Satin Nickel (0128SN)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.1233.05)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Burnished Brass (H6441BB)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0U84.05)
- HD Amerock Full Inset Full Wrap Free Swinging Ball Tip Hinge For 0.75 in. Doors- Satin Chrome (A03175TB G10 PK)
- Hardware Resources Cabinet Hinges