Shop All Cabinet Hinges
Hardware Resources
Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Antique Brass
Mfr # P5922AB
Zoro # G103848278
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brushed Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # P5922AB
- Zoro # G103848278
- UPC # 843512007095
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Brushed Antique Brass |
Description
• Traditional 3/8” inset hinge with semi-concealed frame wing • Steel construction with reliable power pack for firm self-closure • Comes with 4 - #5 x 5/8" Oval Head Screws, 6 - #6 x 1/2" Flat Head Screws and 2 Flat Form Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN JOHNSON Overhead Holders and Stops (451S-SP28)
- SECURITY EQUIPMENT ELITE DOOR ALARM (HS-EDA)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- HARDWARE RESOURCES Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length (5414-2)
- HARDWARE RESOURCES Standard Duty 2mm Non-Cam Adj Steel Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinges (600.0119.05)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Polished Chrome (P5922PC)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Burnished Brass (H6441BB)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (1750.0535.25)
- SALICE 106 Face Frame 3/4in Overlay 3 Cam With Dowels (CSR3499XR)
- Hardware Resources Cabinet Hinges