Shop All Cabinet Hinges
Hardware Resources
Traditional 1/2" Overlay Hinge with Screws - Polished Chrome
Mfr # P5011PC
Zoro # G603927961
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # P5011PC
- Zoro # G603927961
- UPC # 843512008825
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Chrome |
Description
• Traditional 1/2" Overlay Hinge with 4 - #5 x 5/8" Oval Head Screws, 6 - #6 x 1/2" Flat Head Screws and 2 Flat Form Pads • Finish: Polished Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS RP26A Single Gang Normally Closed Black Push Button Satin Stainless Steel (RP26A)
- MASTERVISION Magnetic Adhesive Roll Tape, 1" H, L (FM2021)
- ZORO SELECT Magnetic Hook, White, 14 Lb, PK2 (3DXY9)
- MASTER MFG Door Wedge No Slip, Rubber, Gray, 1-1/4"H x 2-1/4"W, PK.2 (GD002)
- HARDWARE RESOURCES Decorative Self-closing Overlay Hinge, Face Frame Mount - Dark Brushed Antique Copper. (H5011DBAC)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3553.65)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge without Dowels (700.0534.25)
- HARDWARE RESOURCES 105° Standard Duty Pie Corner Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U22.75)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Dk Br Ant Cpr (0148DBAC)
- HARDWARE RESOURCES 110° 15 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0537.25)
- AMEROCK 1/2in 13mm Overlay Single Demountable Partial Wrap Champagne Bronze Cabinet Hinge, 1 Pair (BPR8719CZ)
- Hardware Resources Cabinet Hinges