Shop All Cabinet Organization & Accessories
Hardware Resources
STORAGE WITH STYLE Black Nickel 18" Full-Height Blind Corner Organizer
Mfr # SWS-BCFH18BN
Zoro # G603886756
Free Shipping & Returns
$1,186.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # SWS-BCFH18BN
- Zoro # G603886756
- UPC # 840002559003
- Country of Origin China
- Category Cabinet Organization & Accessories
Description
Bring style and functionality to your blind corner cabinet! Storage with Style Blind Corner Organizer maximizes space in blind corner cabinets while allowing the user full accessibility to the entire unit as all four baskets extend out of the cabinet for full access. This blind corner organizer is designed to fit most 48" full-height blind corner cabinets and features acrylic liners for a smooth shelf bottom that is also easy to clean. Extra clearance is built in to prevent interference with adjacent hardware when fully extended out of the cabinet. Soft-close ball-bearing slides and heavy duty materials making it durable, stable and stylish. The unit is easy to assemble and installs for either left or right-handed applications. Add an extra set of baskets to make a 3-tier shelf organizer. Black Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Antique Brass Latches Antique Brass (5513.050.0030)
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-9001-LH)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3.5" (BDH35U26)
- FOSS FLOORS Crochet 24" x 24" N49 Espresso Carpet Tiles - 15PK (7CDMN4915PK)
- HARDWARE RESOURCES 5" "No Wiggle" Utensil Bin Soft-close Base Cabinet Pullout, Pre-Assembled (UBPO-5SC)
- HARDWARE RESOURCES 27In. Wood Rollout Cookware Double Drawer (ROCWD27-WB)
- HARDWARE RESOURCES 15" Powered Vanity Drawer (PVGD15-SC)
- HARDWARE RESOURCES Double 35 Quart White Wire Bottom-Mount Trashcan Pullout (CAN-EBMDW-R)
- HARDWARE RESOURCES Black 35 Quart Plastic Waste Container (CAN-35)
- HARDWARE RESOURCES Single 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes Black Can (CDM-WBMS35B)
- HARDWARE RESOURCES Grey 50 Quart Plastic Waste Container (CAN-50GRY)
- Hardware Resources Cabinet Organization & Accessories