Shop All Cabinet Organization & Accessories
Hardware Resources
STORAGE WITH STYLE Black Nickel 15" Blind Corner Organizer
Mfr # SWS-BCS15BN
Zoro # G803886761
product price: $953.58
/ea
Free Shipping & Returns
$953.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SWS-BCS15BN
- Zoro # G803886761
- UPC # 840002550598
- Country of Origin China
- Category Cabinet Organization & Accessories
Description
Bring style and functionality to your blind corner cabinet! Storage with Style Blind Corner Organizer maximizes space in blind corner cabinets while allowing the user full accessibility to the entire unit as all four baskets extend out of the cabinet for full access. This blind corner organizer is designed to fit most 45" door/drawer blind corner cabinets and features acrylic liners for a smooth shelf bottom that is also easy to clean. Extra clearance is built in to prevent interference with adjacent hardware when fully extended out of the cabinet. Soft-close ball-bearing slides and heavy duty materials making it durable, stable and stylish. The unit is easy to assemble and installs for either left or right-handed applications. Black Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Electromagnetic Lock Activation, Silver (NTB-1A)
- DON-JO 1-3/8" x 12" Mortise Hole Strike with Universal Center Hole (FL212NMSL)
- PEMKO Door Bottom Sweep, 3 Ft (315SSN36)
- RUSTICWARE Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes (986ORB)
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 18" Opening (CAN-TMDSC-18)
- HARDWARE RESOURCES Brushed Oil Rubbed Bronze Wire Stemware Rack (9409005)
- HARDWARE RESOURCES 12" Polished Chrome Metal Wire Tray Divider (TD12-PC)
- HARDWARE RESOURCES STORAGE WITH STYLE Black Nickel 18" Blind Corner Organizer (SWS-BCS18BN)
- HARDWARE RESOURCES 21" Wood Rollout Drawer (RO21-WB)
- HARDWARE RESOURCES Polished Chrome Under Cabinet Stemware Rack (STEM1-PC-R)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Pull Out Trash Can Waste Container System with Wood Frame (4WC-18DM2)
- Hardware Resources Cabinet Organization & Accessories