Shop All Cabinet Organization & Accessories
Hardware Resources
STORAGE WITH STYLE 18" Polished Chrome Full-Height Blind Corner Organizer
Mfr # SWS-BCFH18PC
Zoro # G603886817
product price: $1,186.16
/ea
Free Shipping & Returns
$1,186.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SWS-BCFH18PC
- Zoro # G603886817
- UPC # 840002558990
- Country of Origin China
- Category Cabinet Organization & Accessories
Description
Bring style and functionality to your blind corner cabinet! Storage with Style Blind Corner Organizer maximizes space in blind corner cabinets while allowing the user full accessibility to the entire unit as all four baskets extend out of the cabinet for full access. This blind corner organizer is designed to fit most 48" full-height blind corner cabinets and features acrylic liners for a smooth shelf bottom that is also easy to clean. Extra clearance is built in to prevent interference with adjacent hardware when fully extended out of the cabinet. Soft-close ball-bearing slides and heavy duty materials making it durable, stable and stylish. The unit is easy to assemble and installs for either left or right-handed applications. Add an extra set of baskets to make a 3-tier shelf organizer. Polished Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS Hampton 3-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-304)
- ACUDOR ACCESS DOOR 24X24"" WHT (Z92424SCWH)
- TRIMCO Kick Plate to Protect the Door (34x34.630)
- PROSOURCE Hinge Dr 1/4Rd 3X3In Sat Brass (BH-BR01-PS)
- HARDWARE RESOURCES Lid Organizer Insert for Peg Board Drawer Insert (PEG-LO)
- HARDWARE RESOURCES 15In. Wood Rollout Cookware Double Drawer (ROCWD15-WB)
- HARDWARE RESOURCES 24" Round Two-Shelf Plastic Lazy Susan Set PR (PLSR224)
- HARDWARE RESOURCES Lazy Susan Pole System for Two Kidney Shelves (LSP2)
- HARDWARE RESOURCES Brushed Oil Rubbed Bronze Wire Stemware Rack (9409005)
- HARDWARE RESOURCES 14" Stainless Steel Tip-Out Tray Kit for Sink Front (TOSS14-R)
- SLANT-FIN CORP Slant/Fin® Hinged Left Hand End Cap 30 Series 101-404 (101-404)
- Hardware Resources Cabinet Organization & Accessories