Shop All Cabinet Hinges
Hardware Resources
Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges
Mfr # 600.1233.05
Zoro # G003848262
Sold in multiples of 22 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 600.1233.05
- Zoro # G003848262
- UPC # 840002528962
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Height adjustment +/- 3 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS Nelson Wood Shims WC8-32-15-50 Composite Shims; 32 Count (8027211)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- MAG-MATE Flexible Magnet Sheets 0.030"th x 24.37 (MRS030X2437X010)
- PRIME-LINE Roller Assembly, 1-1/4 In. Tandem Wheels, Concave Edge, Ball Bearing Single Pack (D 1735)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3715.75)
- HARDWARE RESOURCES 105° 1-1/4" Overlay Standard Duty Self-Close Compact Hinge with 2 Cleats and 8 mm Dowels (3394-2C)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3554.65)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Dk Br Ant Cpr (0148DBAC)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- HARDWARE RESOURCES Restrictor Clip for 700 Series European Hinges. Restricts hinge Opening to 90° (700.RC)
- HARDWARE RESOURCES 105° 1-1/2" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3392-000)
- Hardware Resources Cabinet Hinges