Shop All Cabinet Hinges
Hardware Resources
Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 500 Series Euro Hinges
Mfr # 400.1233.75
Zoro # G503848342
product price: $0.47
/ea
Sold in multiples of 17 for $7.99
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 400.1233.75
- Zoro # G503848342
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 3 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE PTFE Bevel Seat Gasket, 1-1/2 (GBST-150)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- BLUM 110 Degree Soft-closing Screw On Half Overlay Hinge (71B3650)
- HARDWARE RESOURCES 5" Wx8-1/16"Dx12"H Rubberwood Bullnose Base Corbel (COR47-3-RW)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3714.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3713.75)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- HARDWARE RESOURCES 110° Full Overlay Cam Adjustable Standard Duty Free-Swinging Hinge with Press-in 8 mm Dowels (500.0141.75)
- HARDWARE RESOURCES Heavy Duty Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.3458.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.0R23.75)
- BLUM 95 Degree Free-swinging Screw On Overlay Thick Door Hinge (70T9550.TL)
- Hardware Resources Cabinet Hinges