Shop All Sink Racks & Trays
Hardware Resources
Stainless Steel Bottom Grids for Handmade 60/40 Double Bowl Sink (HMS260)
Mfr # HMS260-GRID
Zoro # G903853588
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15-3/8"
- Overall Width 15-3/8"
- Finish Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # HMS260-GRID
- Zoro # G903853588
- UPC # 843512061127
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15-3/8" |
Overall Width | 15-3/8" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Keep the 32" handmade double bowl stainless steel sink protected and looking new with this set of stainless steel bottom grids. These sturdy grids sit on removable protective rubber feet, elevating dishes, pots and pans above the sink's surface for easy cleaning while preventing scratching and transfer stains that can damage the beautiful satin finish of the sink. Grids measure 15-3/8" L x 15-3/8" W x 1-1/2" H and 10-3/8" x 15-3/8" x 1-1/2", fitting perfectly in the HMS260.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 6mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 06 08)
- KOHLER Volume Control Valve 1/2 (2974-K-NA)
- CHICAGO FAUCET LH Quaturn Cartridge (377-XKLHJKABNF)
- DELTA Solenoid Holder (060908A)
- STERLING Ludington Silicone Sink Mat-Lrg Offset (20288-ASH)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-FCFS36-DB)
- KOHLER Riverby Sink Rack For K-8668 (9137-ST)
- KOHLER Undertone Stainless Steel Sink Rack, (6388-ST)
- ALFI BRAND Round Stainless Steel Grid for ABF1818R (ABGR18R)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- Hardware Resources Sink Racks & Trays