Shop All Sink Racks & Trays
Hardware Resources
Stainless Steel Bottom Grids for Handmade 50/50 Double Bowl Sink (HMS250)
Mfr # HMS250-GRID
Zoro # G403853590
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-13/16"
- Overall Width 15-3/8"
- Finish Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # HMS250-GRID
- Zoro # G403853590
- UPC # 843512061110
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 12-13/16" |
Overall Width | 15-3/8" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Keep the 32" handmade double bowl stainless steel sink protected and looking new with this set of stainless steel bottom grids. These sturdy grids sit on removable protective rubber feet, elevating dishes, pots and pans above the sink's surface for easy cleaning while preventing scratching and transfer stains that can damage the beautiful satin finish of the sink. Both grids measure 12-3/16" L x 15-3/8" W x 1-1/2" H and fit perfectly in the HMS250.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - OIL RUBBED BRONZE (DF-SA100C-ORB)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ZORO SELECT Cleanout Tee w/Plug, 1-1/2 In FNPT x Hub (1WJG4)
- INTERDESIGN iDesign 14 in. W X 16 in. L Black PVC Sink Mat (59063)
- RUBBERMAID 13.81 in. L X 18.25 in. W X 2 in. H Plastic Drain Board (2166630)
- RUBBERMAID DRAINR DISH13.8X17.6 CHR (6032-AR-CHROM)
- STERLING Ludington Silicone Sink Mat-Dbl Equal (20286-ASH)
- ROHL Wire Sink Grid For Um2318 Kitchen Sink (WSGUM2318WH)
- STERLING Ludington Silicone Sink Mat Set-Lrg Sgl (20285-ASH)
- CORE KITCHEN 4.67 x 4.37 x 5.12 in. Sink Saddle Caddy (6012598)
- Hardware Resources Sink Racks & Trays