Shop All Sink Racks & Trays
Hardware Resources
Stainless Steel Bottom Grid for Handmade Single Bowl Sink (HMS200)
Mfr # HMS200-GRID
Zoro # G703847138
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28-3/8"
- Overall Width 15-3/8"
- Finish Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # HMS200-GRID
- Zoro # G703847138
- UPC # 843512061103
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 28-3/8" |
Overall Width | 15-3/8" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Keep the 32" handmade single bowl stainless steel sink protected and looking new with a stainless steel bottom grid. This sturdy grid sits on removable protective rubber feet, elevating dishes, pots and pans above the sink's surface for easy cleaning while preventing scratching and transfer stains from damaging the beautiful satin finish of the sink. Grid measures 28-3/8" L x 15-3/8" W x 1-1/2" H, fitting perfectly into the HMS200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Copper, 6 In (C6-3)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204E)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- KOHLER Wine Glass Rack (6133-ST)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- KEENEY MFG Basics Double Strainer Kitchen Kit, Stainless Steel (KITK5445SSDS)
- RUBBERMAID DISH DRAINER 13.8X17.6BL (6032-AR BLA)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- MADESMART Silverware Tray White (59917)
- Hardware Resources Sink Racks & Trays