Shop All Sink Racks & Trays
Hardware Resources
Stainless Steel Bottom Grid for Handmade Single Bowl Sink (HMS190)
Mfr # HMS190-GRID
Zoro # G303847231
Free Shipping & Returns
$76.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26-3/8"
- Overall Width 14-3/8"
- Finish Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # HMS190-GRID
- Zoro # G303847231
- UPC # 843512061097
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 26-3/8" |
Overall Width | 14-3/8" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Keep the 30" handmade single bowl stainless steel sink protected and looking new with a stainless steel bottom grid. This sturdy grid sits on removable protective rubber feet, elevating dishes, pots and pans above the sink's surface for easy cleaning while preventing scratching and transfer stains that can damage the beautiful satin finish of the sink. Grid measures 26-3/8" L x 14-3/8" W x 1-1/2" H, fitting perfectly into the HMS190.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT Church Seat 1500EC 390 Lift-Off Elongated Closed Front Toilet Seat in Cotton White (1500EC 390)
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190)
- ZORO SELECT 3/4" FNPT 304 SS Cross (400X111N034)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- SIMPLE SPACES Dish Rack White Folding (JI-22W-3L)
- AMERICAN IMAGINATIONS 13-in. W Kitchen Sink Grid_AI-34650 (AI-34650)
- AMERICAN IMAGINATIONS 14.5-in. W Kitchen Sink Grid_AI-34822 (AI-34822)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 5 Grid (QI004355E.2)
- KEENEY MFG Brass Sink Strainer with Drop Post Basket, Polished Chrome (K5445)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- Hardware Resources Sink Racks & Trays