Shop All Sink Racks & Trays
Hardware Resources
Stainless Steel Bottom Grid for Handmade Single Bowl Sink (HMS175)
Mfr # HMS175-GRID
Zoro # G203853578
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19-3/8"
- Overall Width 14-3/8"
- Finish Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # HMS175-GRID
- Zoro # G203853578
- UPC # 843512061080
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 19-3/8" |
Overall Width | 14-3/8" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Keep the 23" handmade single bowl stainless steel sink protected and looking new with a stainless steel bottom grid. This sturdy grid sits on removable protective rubber feet, elevating dishes, pots and pans above the sink's surface for easy cleaning while preventing scratching and transfer stains that can damage the beautiful satin finish of the sink. Grid measures 19-3/8" L x 14-3/8" W x 1-1/2" H, fitting perfectly in HMS175
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan Valve 3317005 Regal R-1005-A Rebuild Kit 1.0 GPF (3317005)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL)
- PARKER 1/8" Compr Stainless Steel Mini Ball Valve Inline (2A-MB2LPFA-SSP)
- REDHAT 2-Way Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size, 120V AC (8210G002)
- JOSEPH JOSEPH Sink Mat Adj Gry/Blk (85037)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- KOHLER Indio Bottom Sink Rack For Single Ba (6129-ST)
- INTERDESIGN Soap/Sponge Caddy Forma (67080)
- HOME BASICS 3 Piece Dish Drainer, Turquoise (DD47451)
- MADESMART Silverware Tray White (59917)
- Hardware Resources Sink Racks & Trays