Shop All Kitchen Sinks
Hardware Resources
Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225)
Mfr # HA225-GRID
Zoro # G403853583
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 15-9/16"
- Length 18-11/16"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # HA225-GRID
- Zoro # G403853583
- UPC # 843512061134
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 15-9/16" |
Length | 18-11/16" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Keep the 35-7/8" Farmhouse/Apron double bowl stainless steel sink protected and looking new with this set of stainless steel bottom grids. These sturdy grids sit on removable protective rubber feet, elevating dishes, pots and pans above the sink's surface for easy cleaning while preventing scratching and transfer stains that can damage the beautiful satin finish of the sink. Grids measure 18-11/16" L x 15-9/16" W x 1-1/2" H and 12-5/8" L x 15-9/16" W x 1-1/2" H, fitting perfectly in each bowl of the HA225 sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BRONZE SQ HD PLUG NO LEAD (310-183NL)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI16)
- ZORO SELECT 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (5P993)
- T&S BRASS Cold Spindle Assembly (2709-40)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- ELKAY SS, 26-3/8x14-3/8x1.25"Bottom Grid, 0 Hole, Polished Stainless Steel Finish (CTXBG2614)
- BLANCO 3-In-1 Disposal Flange - Stainless Steel (441232)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- Hardware Resources Kitchen Sinks