Shop All Butt Hinges
Hardware Resources
Stainless Steel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge
Mfr # 33527SS
Zoro # G303851931
product price: $2.58
/ea
Sold in multiples of 100 for $258.00
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Steel
- Length 2-1/2"
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33527SS
- Zoro # G303851931
- UPC # 840002533232
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 1-1/2" |
Details
Finish | Stainless Steel |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT626 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike (S51PSAT626)
- ZORO SELECT O-Ring, Dash 354, Buna N, 0.21 In., PK5 (U38801.018.0512)
- RAYMOND Die Spring, Medium Duty, 1x8In (103532)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527BN)
- HARDWARE RESOURCES Off White 2-1/2"x2-1/2" Swaged Butt Hinge (33524OWH)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528BN)
- HARDWARE RESOURCES Primer 1-1/2"x1-3/4" Single Half Swaged Butt Hinge (20160PR)
- HARDWARE RESOURCES Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge (33524DACM)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x2-1/2" Swaged Butt Hinge (33524BN)
- GLOBAL DOOR CONTROLS 83 in. Full Mortise Continuous Hinge FM2 Heavy Duty in Duranodic (THI-1183-FM2HD-DU)
- Hardware Resources Door Hinges