Shop All Cabinet Organization & Accessories
Hardware Resources
Single 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes White Can
Mfr # CDM-WBMS35WH
Zoro # G403887106
Free Shipping & Returns
$323.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # CDM-WBMS35WH
- Zoro # G403887106
- UPC # 843512071690
- Country of Origin United States
- Category Cabinet Organization & Accessories
Description
Neatly tuck away trash cans with this beautiful solid wood drawer box Soft-close trashcan pullout. Designed for cabinets with a 12" opening width. Ships fully preassembled with 35 qt white plastic trash bin. Simply take out of box and screw to bottom of cabinet floor with four screws. Integrated 6-way adjustable door mounting brackets make installing the door quick and precise. Additional adjustment is available in the 4-way adjustable undermount slide clips.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 29" Red Tip (01-20029R)
- JACKSON Dark Bronze Right Side Body and Arm Assembly for 1085 Series Concealed Vertical Rod Device (30982313)
- MSI Praia Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0079)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72S2RP3626)
- HARDWARE RESOURCES Grooming Organizer Insert for VBPO8-SC (VBPO-G01)
- HARDWARE RESOURCES Polished Chrome U-Shaped Tray Divider (TD-PC-R)
- HARDWARE RESOURCES Wooden Tray Divider (TD3)
- HARDWARE RESOURCES 24" Kidney Two-Shelf Plastic Lazy Susan Set (PLSK224)
- HARDWARE RESOURCES Lazy Susan Pole System for Two Kidney Shelves (LSP2)
- HARDWARE RESOURCES 5" "No Wiggle" Base Cabinet Soft-close Pullout, Pre-Assembled (BPO2-5SC)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1835SCDM-213)
- Hardware Resources Cabinet Organization & Accessories