Shop All Self-Drilling Screws
Hardware Resources
Self-Drilling Screw, #8 x 7/16 in, Zinc Plated Truss Head Phillips Drive, 500 PK
Mfr # 8X7160-500-K
Zoro # G504027081
product price: $27.48
/pk 500, $0.05/ea
$27.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Screw Size #8
- System of Measurement Inch
- Fastener Length 7/16 in
- Finish Zinc Plated
- Materials for Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 8X7160-500-K
- Zoro # G504027081
- UPC # 843512048814
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Finish | Zinc Plated |
Materials for Use With | Wood |
Item | Self-Drilling Screw |
Description
• Designed for ball bearing slide attachment • Provides a large mounting surface but allows for minimal head clearance • Truss head and course thread design reduces pullout in hardwoods, softwoods, and particleboard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWIS-120-100P)
- MIDWEST FASTENER 7/16"-14 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31884)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.060.0030)
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0037)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK (NEOSDSS1420)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK (07051)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 640 PK (09821)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39591)
- BUILDRIGHT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 193 PK (09776)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 250 PK (07995)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0125)
- Hardware Resources Self-Drilling Screws