Shop All Drawer Slides
Hardware Resources
Self-Adjusting Rear Bracket for 303FU & 303-50/100/150 Series Slides
Mfr # 303FU3
Zoro # G103853098
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303FU3
- Zoro # G103853098
- UPC # 843512073922
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Solid steel and thick plastic construction • Mounts to rear cabinet wall and laterally self adjusts • Bracket allows 3" of depth adjustment • #6 pan head wood screw recommended for installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Garage Door Opener Internet Gateway, Blk (828LM)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.5 in (M4000)
- LCN 4111-SHCUSH LH BLACK Surface Closers (4111-SHCUSH LH 693)
- HARDWARE RESOURCES 24"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU24)
- HARDWARE RESOURCES 16" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slide - Retail Pack 2PK (303FU16-R)
- HARDWARE RESOURCES 18"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU18)
- HARDWARE RESOURCES Rear Mounting Bracket with 10 mm Plastic Dowels for Soft-close Ball Bearing Slides (303FUSFT6)
- HARDWARE RESOURCES 15" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-15GR)
- HARDWARE RESOURCES 10"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-10)
- PRIME-LINE Socket Rear Drawer Track 1Pair (R 7265)
- Hardware Resources Drawer Slides