Shop All Closet Shelf Brackets
Hardware Resources
Satin Nickel Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods
Mfr # 1516SN
Zoro # G003848026
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1"
- Height 10-7/8"
- Finish Satin Nickel
- Includes Installation screws included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1516SN
- Zoro # G003848026
- UPC # 843512044816
- Country of Origin China
- Category Closet Shelf Brackets
Dimensions
Width | 1" |
Height | 10-7/8" |
Details
Material | Steel |
Finish | Satin Nickel |
Includes | Installation screws included |
Description
Heavy-duty 1" wide steel shelf support doubles as a closet rod support. Designed to use with 1-5/16" round closet rods. Mounts to the back of closet and underneath shelf. Satin Nickel finish. Includes installation screws.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- JOHN STERLING White Max Duty Shelf and Rod Bracket (RP-0495-WT)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 86"H, 4 Shelves, Chrome (45VY01)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- CLOSETMAID Bracket Shelf Support 12 In (1103)
- PRIMELINE TOOLS Closet Door Top Pivot Bracket, 3-3/4" L (N 6606)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket (1 Set) (N 6710)
- CLOSETMAID Bracket Shelf Support, 20 in (1166)
- CLOSETMAID Clip Wall U Shaped Bag-12 (7561)
- CLOSETMAID Brkt Supp Shlf Wht Vnyl Vnyl (6606)
- CLOSETMAID Brkt Supp Shlf 12In Wht (2853)
- Hardware Resources Closet Shelf Brackets