Shop All Closet Storage Units
Hardware Resources
Satin Nickel Closet Pullout Basket with Slides 16"Dx17"Wx6"H
Mfr # POB1-16176SN
Zoro # G503847420
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-16176SN
- Zoro # G503847420
- UPC # 843512072512
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 17" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-7/8 in W x 15-1/4 in D x 4-5/8 in H, Red (48-22-8435)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- LOWELL Rack Media Holder 4U (MH-4-CD)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for Oval Closet Rods (M7190-SN)
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- BESTAR Storage Kit, Chocolate, 72" (26856-69)
- Hardware Resources Closet Storage Units