Shop All Closet Storage Units
Hardware Resources
Satin Nickel Closet Pullout Basket with Slides 16"Dx17"Wx17"H
Mfr # POB1-161717SN
Zoro # G903853083
product price: $80.27
/ea
Free Shipping & Returns
$80.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-161717SN
- Zoro # G903853083
- UPC # 843512072499
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 17" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 17" wide, 17" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- ECOSMART Con-Tact Creative Covering 50 ft. L X 18 in. W White Self-Adhesive Shelf Liner (50F-C9A956-06)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Red (QUS265RD)
- GLADIATOR Cabinet Garage 1Dwr 28X31X18In (GAGB28KDYG)
- HARDWARE RESOURCES Polished Chrome 18" Wide Pant Rack (PPR-1814-PC)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for Oval Closet Rods (1530CH)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx17"Wx6"H (POB1-16176ORB)
- HARDWARE RESOURCES Satin Nickel Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-SN)
- HOME-COMPLETE Home-Complete HC-2302 Spice Rack Organizer-Space Saving Wall Mount 5 Tier Storage Shelves (HC-2302)
- Hardware Resources Closet Storage Units