Shop All Closet Storage Units
Hardware Resources
Satin Nickel Closet Pullout Basket with Slides 14"Dx29"Wx6"H
Mfr # POB1-14296SN
Zoro # G503853162
product price: $66.91
/ea
$66.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-14296SN
- Zoro # G503853162
- UPC # 843512072444
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 29" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 30" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3002)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 120 in H, 3 in W, 48 in D, Green (IU18480120)
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W (T9007)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- HARDWARE RESOURCES Dark Bronze Screw-In Mounting Bracket for Oval Closet Rods (M7175-ORB)
- HARDWARE RESOURCES Dark Bronze 14" Belt Rack (355B-ORB)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 14"Dx17"Wx11"H (POB1-141711SN)
- HARDWARE RESOURCES Satin Nickel 12-Hook Cascading Tie Organizer (357T-SN)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- EASY TRACK Easy Track RD12 Deluxe Drawer, Wood, White (RD12)
- Hardware Resources Closet Storage Units