Shop All Closet Storage Units
Hardware Resources
Satin Nickel Closet Pullout Basket with Slides 14"Dx23"Wx11"H
Mfr # POB1-142311SN
Zoro # G803853084
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-142311SN
- Zoro # G803853084
- UPC # 843512072321
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 11" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 23" wide, 11" height. Width is measured from the second wire and the slides add an additional inch. For 24" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet 3-Piece Set, Tatiana Midnight Blue (124GMC4)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- HARDWARE RESOURCES Polished Chrome 18" Wide Pant Rack (PPR-1814-PC)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx17"Wx6"H (POB1-16176ORB)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for 1-5/16" Round Closet Rods (M7370-SN)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-ORB)
- ORGANIZED LIVING FreedomRail 60 In. White Horizontal Hanging Rail with Cover (7913456011)
- Hardware Resources Closet Storage Units