Shop All Closet Storage Units
Hardware Resources
Satin Nickel Closet Pullout Basket with Slides 14"Dx17"Wx6"H
Mfr # POB1-14176SN
Zoro # G303847163
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-14176SN
- Zoro # G303847163
- UPC # 843512072307
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 17" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- HARDWARE RESOURCES Dark Bronze Screw-In Mounting Bracket for Oval Closet Rods (M7175-ORB)
- HARDWARE RESOURCES 29" Wide Polished Chrome Wire Shoe Fence for Shelving (SF29-ORB)
- HARDWARE RESOURCES Plastic Liner for 14"Dx29"Wx11"H Closet Pullout Basket (POB1PL-142911)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- HONEY-CAN-DO BASKET BLK 13.75X5.8"" (SHF-04052)
- Hardware Resources Closet Storage Units