Shop All Closet Storage Units
Hardware Resources
Satin Nickel 18" Wide Pant Rack
Mfr # PPR-1814-SN
Zoro # G103853258
product price: $173.60
/ea
Free Shipping & Returns
$173.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.09375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # PPR-1814-SN
- Zoro # G103853258
- UPC # 843512073526
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3.09375 |
Details
Material | Aluminum |
Description
Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for an 18" closet opening, this pant rack holds 9 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit, preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- JAYDEE GROUP USA. BOEN Fire Resistant Safety Netting, 5.6 Ft. x 150 Ft., Orange, 1 Roll (SN-20010)
- WESTWARD Spillproof Funnel w/Drum Bung Attachment (5NUE9)
- LEWISBINS LEWISBins DV1780 Full Height Short Divider for Divider Box NDC3080 (DV1780)
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx6"H (POB1-14236ORB)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311ORB)
- HARDWARE RESOURCES 17" Wide Polished Chrome Wire Shoe Fence for Shelving (SF17-PC)
- FLOOD Flood FLD520-05 Wood Finish, Cedar, 5 gal (FLD520-05)
- Hardware Resources Closet Storage Units