Shop All Closet Storage Units
Hardware Resources
Satin Nickel 18" Deep Pullout Canvas Hamper with Removable Laundry Bag
Mfr # POHS-18SN
Zoro # G503853223
product price: $99.33
/ea
Free Shipping & Returns
$99.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 22-1/2"
- Width 23"
- Features Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Dark Bronze wire with black nylon bag. For 24" wide openings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POHS-18SN
- Zoro # G503853223
- UPC # 843512076886
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 22-1/2" |
Width | 23" |
Details
Material | Steel |
Features | Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Dark Bronze wire with black nylon bag. For 24" wide openings. |
Description
Keep clothing off your closet floor with this pullout hamper with removable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Satin Nickel wire with black nylon bag. For 24" wide openings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Cantilever Cart (CANT-3648)
- WALL CONTROL Workstation Slotted Accessory Kit, Red (35-K-WRKRD)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- HARDWARE RESOURCES Brushed Oil Rubbed Bronze 12" Sliding Valet Rod (295W-DBAC)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- WOODLORE Woodlore 82061 Pant Trolley 15 Pairs of Slacks (82061)
- Hardware Resources Closet Storage Units