Shop All Closet Storage Units
Hardware Resources
Satin Nickel 14" Tie Rack
Mfr # 355T-SN
Zoro # G503853179
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2.59375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 355T-SN
- Zoro # G503853179
- UPC # 843512073496
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2.59375 |
Details
Material | Aluminum |
Description
Add luxury to your closet with a 14" sliding tie rack on push-to-open slides. Eighteen hooks can hold multiple ties or other hanging items. Sliding rack is on 100 lb push-to-open ball bearing slides and can quickly be mounted either left-hand or right-hand with the included 32 mm Quick-Brac mounting bracket. With the Quick-Brac you don't have to worry about uninstalling and reinstalling the slides, and it ensures both the front and back mounting hole aligns perfectly in a 32 mm hole system. This is the quickest and easiest belt rack to install universally. Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Plastic Drum, Gasket Fittings, 55 gal., Blu (03-14-079-00087)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- TINKERTOOLS 0.75 in. Drum Fluid Level Indicator (TI2614095)
- LEWISBINS ORBIS Stakpak NSO1615-9 Modular Straight Wall Container, 16"L x 15"W x 9-1/2"H, Gray (NSO1615-9-GY)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- HARDWARE RESOURCES Satin Nickel Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-SN)
- HARDWARE RESOURCES Grey Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-GR)
- HARDWARE RESOURCES 29" Wide Polished Chrome Wire Shoe Fence for Shelving (SF29-ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx29"Wx11"H (POB1-162911CH)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx29"Wx17"H (POB1-162917SN)
- Hardware Resources Closet Storage Units