Shop All Closet Storage Units
Hardware Resources
Satin Nickel 14" Deep Pullout Canvas Hamper with Removable Laundry Bag
Mfr # POHS-14SN
Zoro # G103853272
product price: $78.05
/ea
Free Shipping & Returns
$78.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 22-1/2"
- Width 17"
- Features Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Satin Nickel wire with black nylon bag. For 18" wide openings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POHS-14SN
- Zoro # G103853272
- UPC # 843512076879
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 22-1/2" |
Width | 17" |
Details
Material | Steel |
Features | Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Satin Nickel wire with black nylon bag. For 18" wide openings. |
Description
Keep clothing off your closet floor with this pullout hamper with removable canvas laundry bag. Heavy-duty wire frame sits on chrome ball bearing slides for full access in and out of the closet. Laundry basket is removable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Satin Nickel wire with black nylon bag. For 18" wide openings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Steel Bracket, Unfinished 2"W x 11"D x 11"H (BKTM02X11X11BRCRS)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- BASCO Drum/Pail Lifter, Steel (90S-A)
- CHILDCRAFT Low Storage Unit, 12 Cubbies, 58-3/8 x 14-1/4 x 32-5/8 Inches (2793)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-ORB)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- HARDWARE RESOURCES Dark Bronze 14" Belt Rack (355B-ORB)
- HARDWARE RESOURCES Chrome Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-CH)
- NEAT THINGS Tray Cutlery Expandutens (02544)
- Hardware Resources Closet Storage Units