Shop All Door Pulls
Hardware Resources
Sash Pull 4-1/16"x1-1/8" in Polished Brass Finish
Mfr # SP01-PB
Zoro # G303927957
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/16"
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SP01-PB
- Zoro # G303927957
- UPC # 843512020148
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 4-1/16" |
Width | 1-1/8" |
Details
Material | Zinc |
Finish | Polished Brass |
Description
• 4-1/16" x 1-1/8" Sash Pull • Holes Are 3-1/2" Center-to-Center • Screws Sold Separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Left Hand (F170 ACC 622 LH)
- HAMPTON PRODUCTS Hampton - Wright Products V670 Universal Knob Latch-Aluminum; 0.75 - 3 In. (6834873)
- SESAMEE Pull Handle, 1-1/2" x 5-3/4" (349F258)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- NATIONAL HARDWARE FLUSH RNG PULL3-1/2""ZINC (N203-752)
- DON-JO Don-Jo: 519 Series, Offset Ladder Pull 36" - Stainless Steel (DNJ-OPL5190-630)
- NATIONAL HARDWARE UTILITY PULL 5-3/4""BLK (N116-830)
- EMTEK Bright Chrome Pull, 220306US26 (220306US26)
- EMTEK Oil Rubbed Bronze Pull, 2201US10B (2201US10B)
- Hardware Resources Door Pulls