Shop All Door Pulls
Hardware Resources
Sash Pull 4-1/16"x1-1/8" in Dark Brushed Antique Copper Finish
Mfr # SP01-DBAC
Zoro # G303927933
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/16"
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SP01-DBAC
- Zoro # G303927933
- UPC # 843512020131
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 4-1/16" |
Width | 1-1/8" |
Details
Material | Zinc |
Finish | Distressed Oil Rubbed Bronze |
Description
• 4-1/16" x 1-1/8" Sash Pull • Holes Are 3-1/2" Center-to-Center • Screws Sold Separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 8"D x 6"H (BKTM02X08X06CGPBL)
- DELTANA Fire Rated Door Viewer; Oil Rubbed Bronze Finish (55211U10B-UL)
- ZORO SELECT O-Ring, Buna N, Dash 241, 3-7/8, 4.137, PK25 (U38801.012.0387)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Flat Black (PL-2SQ48 FBL)
- RICHELIEU Pocket Door Frame and Hardware Kit (148150BC)
- BALDWIN Estate Lifetime Brass Pulls (2574.003)
- RICHELIEU 3 14inch 82 mm x 2 14inch 58 mm Rectangular Pocket Door Passage Pull, Black (1700FBPSBC)
- TESTRITE INSTRUMENT CO Global Industrial„¢ Hand Free Door Opener, Foot Operated - 2 Openers (TT-1933)
- BRASS ACCENTS Ribbon and Reed Pull, 6-7/8" (C05-P7290-605)
- Hardware Resources Door Surface Protection