Shop All Closet Storage Units
Hardware Resources
Pullout Plastic Hamper
Mfr # HP-BM1424WPC
Zoro # G603853185
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 22-11/16"
- Width 19-3/16"
- Features Perfect size for storing laundry on a closet. Pullout hamper is designed to fit in a 24" wide opening that is 14" deep. Plastic hamper includes a lid and sits in a wire frame that includes 100 lb ball bearing slides to gain easy access. Hamper is easily removeable to transfer clothes to the washer. Comes fully assembled and mounts to cabinet bottom with just four screws.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # HP-BM1424WPC
- Zoro # G603853185
- UPC # 843512073632
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 22-11/16" |
Width | 19-3/16" |
Details
Material | Steel |
Features | Perfect size for storing laundry on a closet. Pullout hamper is designed to fit in a 24" wide opening that is 14" deep. Plastic hamper includes a lid and sits in a wire frame that includes 100 lb ball bearing slides to gain easy access. Hamper is easily removeable to transfer clothes to the washer. Comes fully assembled and mounts to cabinet bottom with just four screws. |
Description
Perfect size for storing laundry in a closet. Pullout hamper is designed to fit in a 24" wide opening that is 14" deep. Plastic hamper includes a lid and sits in a wire frame that includes 100 lb ball bearing slides to gain easy access. Hamper is easily removable to transfer clothes to the washer. Comes fully assembled and mounts to cabinet bottom with just four screws.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-07)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- ZORO SELECT Gauge, Level/Temp, 10 In (24W711)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx29"Wx11"H (POB1-162911CH)
- HARDWARE RESOURCES 17" Wide Polished Chrome Wire Shoe Fence for Shelving (SF17-PC)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1" Round Closet Rods (M7260-ORB)
- HARDWARE RESOURCES Chrome Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-CH)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- Hardware Resources Closet Storage Units