Shop All Butt Hinges
Hardware Resources
Primer 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge
Mfr # 33530PR
Zoro # G503851908
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Prime Coat
- Material Steel
- Length 2-1/2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33530PR
- Zoro # G503851908
- UPC # 840002530675
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 2" |
Details
Finish | Prime Coat |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Protection Guard, 7-3/4inH, SilvrGray (WG-8CP-12-210)
- HICKORY HARDWARE Knob 1-5/8 Inch Diameter (P201-LP)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 3"W X 48"H (CG-10R-4-2)
- HICKORY HARDWARE Hand Rail Bracket (HH57738-W)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Radius Butt Hinge (33529BWH)
- HARDWARE RESOURCES Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge (33524DACM)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- HARDWARE RESOURCES White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527WH)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Satin Nickel (P5011SN)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- ZORO SELECT 5 in W x 5 in H Plain Steel Door and Butt Hinge (3HTJ9)
- Hardware Resources Door Hinges