Shop All Butt Hinges
Hardware Resources
Primer 1-1/2"x1-3/4" Single Half Swaged Butt Hinge
Mfr # 20160PR
Zoro # G703851920
product price: $0.88
/ea
Sold in multiples of 250 for $220.00
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Prime Coat
- Material Steel
- Length 1-1/2"
- Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 20160PR
- Zoro # G703851920
- UPC # 840002529723
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 1-1/2" |
Width | 1-3/4" |
Details
Finish | Prime Coat |
Material | Steel |
Description
• Primer 1-1/2" x 1-3/4" single half swaged swaged hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-21DM2-495-FL)
- SOUTHCO-ALBANY DIV Grab Handle Front Mount (S B8-43)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.451X12)
- M-D M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78618, 73", Silver (78618)
- HARDWARE RESOURCES Off White 2-1/2"x2-1/2" Swaged Butt Hinge (33524OWH)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530AB)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530BWH)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528BN)
- HARDWARE RESOURCES Radius Butt Hinge (33529BC)
- ZORO SELECT 1 3/8 in W x 1 1/2 in H zinc plated Door and Butt Hinge (1RBT5)
- Hardware Resources Door Hinges