Shop All Closet Storage Units
Hardware Resources
Polished Chrome Heavy-Duty 45 lb cap. Soft-close Expandable Wardrobe Lift for 25-1/2"-35" Openings
Mfr # 1523SC-PC
Zoro # G003853228
product price: $167.93
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$167.93
Free 30-Day Returns
Key Features
- Material Steel
- Height 32-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1523SC-PC
- Zoro # G003853228
- UPC # 843512070853
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 32-5/8" |
Details
Material | Steel |
Description
Polished Chrome Heavy-Duty 45 Pound Capacity Soft-close Expandable Wardrobe Lift for 25-1/2" - 35" Openings Increase your closet capacity by utilizing the overhang space with a Soft-close wardrobe lift. One pull of the adjustable handle brings your clothing from overhead to within reach. Integrated Soft-close and hydraulic system ensures smooth operation both up and down. Heavy-duty steel construction holds 45 pounds of garments. Unit mounts to sides of casework and width is adjustable to accommodate 25-1/2" - 35" openings. Polished Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- 80/20 Drop In T-Slot 5/16-18 X 1.5", 15 S (3299)
- EQUIPTO Center Seismic Floor Anchor, RD (190317A-RD)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317CH)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176ORB)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1" Round Closet Rods (M7260-ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311ORB)
- HARDWARE RESOURCES Grey Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-GR)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx6"H (POB1-14236ORB)
- STANLEY Stanley Hardware End Cap Closet Chrome Finish S822-087 (2049880)
- Hardware Resources Closet Storage Units