Shop All Closet Storage Units
Hardware Resources
Polished Chrome 30" Wide Pant Rack
Mfr # PPR-3014-PC
Zoro # G303853218
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.09375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # PPR-3014-PC
- Zoro # G303853218
- UPC # 843512073441
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3.09375 |
Details
Material | Aluminum |
Description
Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 30" closet opening, this pant rack holds 16 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit, preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Polished Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Panel Kit, Industrial (IPS3618)
- WALL CONTROL Industrial Pegboard, Green Metal Peg Boards, PK2 (35-IP-3232-GN)
- TARPS NOW Orange Safety Debris Netting 8'6 x 150' FR (SDNFROR-86150)
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-ORB)
- HARDWARE RESOURCES 17" Wide Polished Chrome Wire Shoe Fence for Shelving (SF17-PC)
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- HARDWARE RESOURCES Dark Bronze Knock-In Mounting Bracket for Oval Closet Rods (M7160-ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- BESTAR Bestar Pur 2 Door Set for Pur 36W Closet Organizer in white (26166-000017)
- Hardware Resources Closet Storage Units