Shop All Closet Storage Units
Hardware Resources
Polished Chrome 24" Wide Pant Rack
Mfr # PPR-2414-PC
Zoro # G603853239
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.09375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # PPR-2414-PC
- Zoro # G603853239
- UPC # 843512073564
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3.09375 |
Details
Material | Aluminum |
Description
Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 24" closet opening, this pant rack holds 13 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit, preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Polished Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36BKH-Kit)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11.9 in H, 19 3/4 in L, Black (QMS543BR)
- FATH Cube Connector, 40 Series (093WW406N08)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HARDWARE RESOURCES Satin Nickel 12-Hook Cascading Tie Organizer (357T-SN)
- HARDWARE RESOURCES Chrome Laundry Valet (276LV-PC)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- INTERDESIGN RACK 4PEG WOOD 21.5""NAT (91518)
- Hardware Resources Closet Storage Units