Shop All Closet Storage Units
Hardware Resources
Polished Chrome 14" Belt Rack
Mfr # 355B-PC
Zoro # G003853204
product price: $61.07
/ea
$61.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2.59375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 355B-PC
- Zoro # G003853204
- UPC # 843512073472
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2.59375 |
Details
Material | Aluminum |
Description
Add luxury to your closet with a 14" sliding belt rack on push-to-open slides. Six double hooks can hold multiple belts or other hanging items. Sliding rack is on 100 lb push-to-open ball bearing slides and can quickly be mounted either left-hand or right-hand with the included 32 mm Quick-Brac mounting bracket. With the Quick-Brac you don't have to worry about uninstalling and reinstalling the slides, and it ensures both the front and back mounting hole aligns perfectly in a 32 mm hole system. This is the quickest and easiest belt rack to install universally. Polished Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HG)
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red (48-22-8436)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3602-95)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx29"Wx17"H (POB1-162917SN)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236CH)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- MANHATTAN COMFORT Mulberry Open 1 Sectional Closet, Tatiana Midnight Blue (109GMC4)
- Hardware Resources Closet Storage Units