Shop All Closet Storage Units
Hardware Resources
Polished Chrome 12" Tie Rack
Mfr # 295T-PC
Zoro # G803853244
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 295T-PC
- Zoro # G803853244
- UPC # 843512070983
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2-3/4" |
Details
Material | Steel |
Description
12" Sliding Tie Rack is the perfect accessory for adding convenience to the closet. Six sets of double hooks can hold 12 ties or scarves. Sliding rack is on ball bearing slides and is a universal design so can be mounted left- or right-handed. Polished Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-17-S1157)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- LOWELL Remote Power Control 15A (RPC-15U)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311ORB)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- HARDWARE RESOURCES 29" Wide Polished Chrome Wire Shoe Fence for Shelving (SF29-ORB)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- BESTAR Versatile Storage Unit, White, 25" (26162-17)
- Hardware Resources Closet Storage Units